18" Locking C-Clamp

Item #: 0506675

Cat #: 48-22-3530

UPC: 045242472673

$ 39.37 EA
Company wide:
0 in stock
Documents & Guides
18" Locking C-Clamp, Torque Lock™ - Faster Setup and More Force For Locking Tools, Wide Jaws - Provides More Clamping Versatility on a Variety of Material Shapes and Surfaces

Overview

18" Locking C-Clamp, Torque Lock™ - Faster Setup and More Force For Locking Tools, Wide Jaws - Provides More Clamping Versatility on a Variety of Material Shapes and Surfaces

The MILWAUKEE® 18" TORQUE LOCK™ Locking Clamp with Regular Jaws provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3530 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

Also known as: 045242472673, 48-22-3530, MIL48223530

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Wide jaws provide clamping versatility on variety sizes/shapes
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • One-handed control release is efficient and easy
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws provide better grip force on jobsite material
  • Limited Lifetime Warranty

Specifications

Size: 18 in
Type: C-Clamp
Size: 18 in
Type: C-Clamp