5" TORQUE LOCK™ Curved Jaw Locking Pliers

Item #: 0506659

Cat #: 48-22-3405

UPC: 045242324989

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
5" TORQUE LOCK™ Curved Jaw Locking Pliers, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for any Bolt, Nut or Locking Tool Application, Jaw Capacity 1-1/4"

Overview

5" TORQUE LOCK™ Curved Jaw Locking Pliers, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for any Bolt, Nut or Locking Tool Application, Jaw Capacity 1-1/4"

The MILWAUKEE® 5-inch TORQUE LOCK™ Curved Jaw Locking Pliers with Grip provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

Also known as: 045242324989, 48-22-3405, MIL48223405

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Screwdriver through-hole provides users with leverage for tightening the thumb screw
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • One-handed control release is efficient and easy
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel for maximum tool strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • Durable, non-slip grips for maximum comfort and superior performance

Specifications

Type: Pump Pliers
Size: 1 1/4 in
Type: Pump Pliers
Size: 1 1/4 in