Broan 510 10" Fan, 380 Cfm, 6.5 Son

Item #: 0506615

Cat #: 510

UPC: 026715022915

Company wide:
0 in stock
Documents & Guides
Air Flow Rate: 380 Cfm, Size: 10in, Sones: 65, Material: Plastic Grille

Overview

Air Flow Rate: 380 Cfm, Size: 10in, Sones: 65, Material: Plastic Grille
Also known as: 026715022915, 510, BRN510

Specifications

CFM: 380
Color: White
Sones: 6.500
CFM: 380
Sones: 6.500
Color: White