This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
10" Classic Tinner
Overview
10" Classic Tinner
The Milwaukee 10 in. Classic tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.
Also known as: 045242350308, 48-22-4003, MIL48224003
Features & Benefits
- 40% larger handles
- Cuts up to 22 gauge cold rolled steel/24 gauge stainless steel
- Bolt lock technology - blades will not loosen
- All-metal contoured handles for durability and comfort
- Forged strength design
- Rust Resistant
Specifications
| Type: | Scissors |
| Type: | Scissors |