16IN BULLDOG TINNER

Item #: 0506612

Cat #: 48-22-4001

UPC: 045242350285

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
16IN BULLDOG TINNER

Overview

16IN BULLDOG TINNER

The Milwaukee 16 in. Bulldog tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.

Also known as: 045242350285, 48-22-4001, MIL48224001

Features & Benefits

  • 40% larger handles
  • Cuts up to 16 gauge cold rolled steel/18 gauge stainless steel
  • Bolt lock technology - blades will not loosen
  • All-metal contoured handles for durability and comfort
  • Forged strength design
  • Rust Resistant

Specifications

No Specifications Available