Comfort Grip Crimping Pliers

Item #: 0506565

Cat #: 48-22-6103

UPC: 045242356102

$ 28.97 EA
Company wide:
7 in stock
Documents & Guides
Comfort Grip Crimping Pliers, Crimping Head for INS and NON-INS Terminals, 10-22AWG

Overview

Comfort Grip Crimping Pliers, Crimping Head for INS and NON-INS Terminals, 10-22AWG

The Milwaukee crimping pliers feature hardened jaws designed to deliver up to 2X the crimping force for insulated and non-insulated terminals. An integrated reaming head makes it easy to smooth out rough edges of metal pipe before installation. Milwaukee comfort handle grips will not peel or dig into hands during extended use.

Also known as: 045242356102, 48-22-6103, MIL48226103

Features & Benefits

  • Crimping head for INS and NON-INS terminals, 10-22AWG
  • Integrated wire cutting for 8-28AWG
  • Integrated reaming head
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design

Specifications

Width: 8.980 in
Height: 0.650 in
Width: 8.980 in
Height: 0.650 in