1
more

$ 22.97 EA
Company wide:
13
in stock
Documents & Guides
8" Comfort Grip Long Nose Pliers, 2" Gripping Nose Reaming Head Design - Up to 1" (Patent Pending) Wire Cutter, On-Board Fish Tape Puller
Overview
8" Comfort Grip Long Nose Pliers, 2" Gripping Nose Reaming Head Design - Up to 1" (Patent Pending) Wire Cutter, On-Board Fish Tape Puller
The Milwaukee 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. For added functionality, the Milwaukee long nose pliers features an integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342211, 48-22-6101, MIL48226101
Features & Benefits
- 2 in. gripping nose reaming head design
- Up to 1 in. (patent pending) wire cutter
- On-board fish tape puller
- Comfort grips will not peel
- Forged design for added strength
- Rust resistance
Specifications
No Specifications Available