25 Ft. Compact Tape Measure

Item #: 0506538

Cat #: 48-22-6625

UPC: 045242499380

Call for price
Company wide:
0 in stock
Documents & Guides
25 Ft. Compact Tape Measure, 5-Point Reinforced Frame, Nylon Bond Blade Protection, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip

Overview

25 Ft. Compact Tape Measure, 5-Point Reinforced Frame, Nylon Bond Blade Protection, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip

The MILWAUKEE® 25ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.

Also known as: 045242499380, 48-22-6625, MIL48226625

Features & Benefits

  • Up to 12' of Reach
  • Nylon Blade Protection
  • Impact-Resistant 5-Point Reinforced Frame
  • Fractional Scale
  • Stamped Steel Belt Clip
  • Lanyard-Ready for Quick and Easy Tethering

Specifications

Length: 25 ft
Type: Tape Measure
Length: 25 ft
Type: Tape Measure