NON-ILL 3POS MTN SEL SW THB-GP SIL-BZL

Item #: 0506520

Cat #: M22-WRK3

UPC: 786685281704

$ 16.89 EA
Company wide:
14 in stock
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations

Overview

Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685281704, M22-WRK3, CUTM22WRK3

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained, 3 Position
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13