Liquidtight Strain Relief Cord Connector, Straight, 1-1/4", Steel

Item #: 0506493

Cat #: CG137125S

UPC: 781381449564

$ 78.65 EA
Company wide:
2 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, Straight, 1-1/4 Inch, Cable Range 1.375 - 1.500 Inch, Steel, For Use in Wet or Dry Locations

Overview

Liquidtight Strain Relief Cord Connector, Straight, 1-1/4 Inch, Cable Range 1.375 - 1.500 Inch, Steel, For Use in Wet or Dry Locations
Also known as: 781381449564, CG137125S, APPCG137125S

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter Range: 1.375 - 1.500 in
Diameter: 1 1/4 in
Diameter Range: 1.375 - 1.500 in
Material: Steel