2A Blank Module, CM Series, Non-Metallic, Ivory

Item #: 0506453

Cat #: CM2-BL

UPC: 786776018233

$ 0.89 EA
Company wide:
6 in stock
Documents & Guides
Non-Metallic, 2A, Blank Module. Ivory.

Overview

Non-Metallic, 2A, Blank Module. Ivory.

CM Series Open System Communication Modules support open system architecture by providing a variety of unloaded modules to accept devices from Ortronics ® and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.

Also known as: 786776018233, CM2-BL, WMDCM2BL

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory