SAWZALL® Metal Blades, 12", 10PK

Item #: 0506440
Cat #: 48-01-2169
UPC:
$ 4.48 EA
Company wide:
0 in stock
Documents & Guides
SAWZALL® Metal Blades, For Rigid Conduit/Strut, Length: 12 Inch, TPI: 18, 1 = Pack of 10

Overview

SAWZALL® Metal Blades, For Rigid Conduit/Strut, Length: 12 Inch, TPI: 18, 1 = Pack of 10
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 48-01-2169, MIL48012169

Specifications

Type: Reciprocating Saw Blade
Length: 12 in
Type: Reciprocating Saw Blade
Length: 12 in

Customer Reviews

No reviews for this product
(0)