12 X 1 X 0.062IN 1/2IN UNIVERSAL SHANK 8TPI WRECKER SAWZALL BLADE

Item #: 0506419

Cat #: 48-01-2711

UPC:

$ 4.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-01-2711 SAWZALL BLADE

Overview

MIL 48-01-2711 SAWZALL BLADE

The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.

Also known as: 48-01-2711, MIL48012711

Features & Benefits

  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape
  • Nail protecting feature built into the tooth design
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging

Specifications

No Specifications Available