5IN SCRAPER BLADE

Item #: 0506407

Cat #: 49-00-5455

UPC: 045242293421

$ 14.21 EA
Company wide:
0 in stock
Documents & Guides
5IN SCRAPER BLADE

Overview

5IN SCRAPER BLADE

Compatible with all Milwaukee SAWZALL®, Hackzall™, and all other reciprocating saws, thee new 5 in. scraper blade converts several slow and strenuous hand tool applications into fast and effortless tasks. The 5 in. scraper blade will compliment both the 1-1/2 in. and 3 in. Scraper blades currently available. Together, these offerings will provide comprehensive solutions across the spectrum of soft and hard materials. Features of the scraper blades include induction hardened edges for maximum durability, a corrosion resistant coating for longer life, and chamfered corners for greater control. Along with these key features, the 5 in. scraper blade will have an innovative winged tang design for increased blade support. The scraper blades offer a great solution for removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc.

Also known as: 045242293421, 49-00-5455, MIL49005455

Features & Benefits

  • Induction hardened edge for maximum durability
  • Winged tang reducing breakage
  • Corrosion resistant chrome coating for longer life
  • Chamfered edges for great control

Specifications

No Specifications Available