Transformer, Control, 100VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 0506377

Cat #: E100E

UPC: 783472531349

$ 109.47 EA
Company wide:
24 in stock
Documents & Guides
100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

Overview

100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.

Also known as: 783472531349, E100E, SOLE100E

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24
Volt Amps: 100
Primary Voltage: 120/240