$ 57.61 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hub Plate, Type Threaded Hub, Height 4 Inch, Width 4-1/2 Inch, Material Malleable Iron, Finish Zinc Electroplated, Chromate, Epoxy Powder Coated, Number of Hubs 1, Hub Size 2 Inch, Used On RSM/RSS Junction Box, Approval UL 50/50E, Application Provide Access to Conductors for Maintenance
Overview
Conduit Hub Plate, Type Threaded Hub, Height 4 Inch, Width 4-1/2 Inch, Material Malleable Iron, Finish Zinc Electroplated, Chromate, Epoxy Powder Coated, Number of Hubs 1, Hub Size 2 Inch, Used On RSM/RSS Junction Box, Approval UL 50/50E, Application Provide Access to Conductors for Maintenance
Also known as: 781381663755, RSSK200, APPRSSK200
Specifications
Customer Reviews
No reviews for this product
(0)