K302PE Thermostat 120/208/240V

Item #: 0506316

Cat #: K302PE

UPC: 093319103999

$ 143.01 EA
Company wide:
47 in stock
Documents & Guides
Thermostat, Programmable DP 120/208/240V 15 Amps

Overview

Thermostat, Programmable DP 120/208/240V 15 Amps

King’s ClearTouch K302PE combines user-friendly touch sensitive buttons with a sleek modern design, offering unparalleled user comfort control. ClearTouch is an energy-saving fully programmable solution for providing highly accurate temperature control for line voltage electric heaters. It’s highly accurate sensing technology saves up to 28% on heating costs. Program a full 7 day schedule with ease for total room control. 7-Day Fully Programmable. Modern Design With Clear Acrylic Panel. Dual Voltage – 120V or 208/240V. Touch Sensitive Buttons. Large LCD display with Blue Backlight. Temperature Lock Feature: Set a Min & Max Temp Limit. Save up to 28% on your heating costs. 3 minute cycle rate reduces temperature swings. Complies with all codes requiring anticipated/electronic thermostats. System On/Standby Switch. ETL Certified For USA and Canada.

Also known as: 093319103999, K302PE, KNGK302PE

Specifications

Volts AC: 120, 240, 208
Volts AC: 120, 240, 208