Electrician's Hole Saw Kit, 8-Piece, 2-1/2" - 4-1/2"

Item #: 0506286

Cat #: 49-22-4092

UPC: 045242310814

Company wide:
0 in stock
Documents & Guides
Electrician's Large Diameter Hole Dozer Hole Saw Kit, 8 Piece, Includes: (1) Large Thread Quick Change Arbor, 7/16" (49-56-9100), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) 4 1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/2" in Hole Dozer™ Bi-Metal Hole Saw, (1) 3" Hole Dozer™ Bi-Metal Hole Saw, (1) 3 5/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 2" Hole Dozer™ Bi-Metal Hole Saw, (1) 2 1/2" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key

Overview

Electrician's Large Diameter Hole Dozer Hole Saw Kit, 8 Piece, Includes: (1) Large Thread Quick Change Arbor, 7/16" (49-56-9100), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) 4 1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/2" in Hole Dozer™ Bi-Metal Hole Saw, (1) 3" Hole Dozer™ Bi-Metal Hole Saw, (1) 3 5/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 2" Hole Dozer™ Bi-Metal Hole Saw, (1) 2 1/2" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

Also known as: 045242310814, 49-22-4092, MIL49224092

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

No Specifications Available