Electrician's Hole Dozer Hole Saw Kit, 7 Piece, 7/8" - 1-3/8"

Item #: 0506285

Cat #: 49-22-4088

UPC: 045242310791

Company wide:
0 in stock
Documents & Guides
Electrician's Hole Dozer Hole Saw Kit, 7 Pieces, Includes: (1) Small Thread Arbor, 3/8" (49-56-7010), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) Spacer, (1) Arbor Adapter, (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key (1) 1 3/8" Hole Dozer™ Bi-Metal Hole Saw, (2) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw

Overview

Electrician's Hole Dozer Hole Saw Kit, 7 Pieces, Includes: (1) Small Thread Arbor, 3/8" (49-56-7010), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) Spacer, (1) Arbor Adapter, (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key (1) 1 3/8" Hole Dozer™ Bi-Metal Hole Saw, (2) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

Also known as: 045242310791, 49-22-4088, MIL49224088

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

Diameter: 1 1/8 in, 1 3/8 in, 7/8 in
Diameter: 1 1/8 in, 1 3/8 in, 7/8 in