$ 29.97 EA
Company wide:
2
in stock
Documents & Guides
No Documents Available
Quik-Lok Holesaw Extension, 18 Inch Length, 3/8 Inch Shank
Overview
Quik-Lok Holesaw Extension, 18 Inch Length, 3/8 Inch Shank
The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.
Also known as: 045242355112, 48-28-2030, MIL48282030
Features & Benefits
- The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
- Accepts most 3/8 in. shanks, with or without a power-groove
- Hardened shank for maximum durability
- Requires minimum chuck size of 3/8 in.
Specifications
| Size: | 18 in, 3/8 in |
| Size: | 18 in, 3/8 in |