MILW 49-56-9640 3-3/8" HOLE DOZER H

Item #: 0506244

Cat #: 49-56-9640

UPC: 045242222599

$ 22.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 49-56-9640 3-3/8FT HOLE S

Overview

MIL 49-56-9640 3-3/8FT HOLE S

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56 -9100.

Also known as: 045242222599, 49-56-9640, MIL49569640

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

No Specifications Available