
Transformer, Control, 500VA, Multi-Tap, Encapsulated
Item #: 0506175
Cat #: E500
UPC: 783472531295
$ 226.12 EA
Company wide:
10
in stock
Documents & Guides
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder
Overview
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
Also known as: 783472531295, E500, SOLE500, Cct
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 500 |
| Primary Voltage: | 220/440, 230/460 |