Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 0506172

Cat #: E050E

UPC: 783472531325

$ 81.54 EA
Company wide:
29 in stock
Documents & Guides
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

Overview

50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Also known as: 783472531325, E050E, SOLE050E

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 50
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240