MILW 49-56-9120 BIG HAWG 2-1/8" W/P

Item #: 0506162

Cat #: 49-56-9120

UPC: 045242225354

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 49-56-9120 BIG HAWG 2-1/8

Overview

MIL 49-56-9120 BIG HAWG 2-1/8

The Milwaukee® 2-1/8 in. Big Hawg® hole cutter with pilot bit drills up to 10X faster than hole-saws, 37% faster than the competition and up to 600 holes without sharpening. Big Hawg® hole-cutters are specifically designed for drilling large holes in rough wood applications with the speed; longevity and large size range that HVAC, plumbing and other contractors need. Big Hawgs® provide a durable, cost-effective and time-saving solution for repetitive cutting. Three hardened steel teeth provide a more solid surface for nail and knot impacts, extending the life of the teeth. Inset teeth lessen the outer diameter of the plug, increasing the chance the plug will fall out automatically for less cleanup and greater productivity. The recessed flat boring pilot bit (included) minimizes contact with the plug, creating less friction. The 1-3/8 in. size is ideal for 1 in. pipe and outside faucet installation. Arbor sold separately.

Also known as: 045242225354, 49-56-9120, MIL49569120

Specifications

No Specifications Available