Speed Feed Wood Bit, 1-1/4 x 6"

Item #: 0506158

Cat #: 48-13-0108

UPC: 045242224852

$ 14.47 EA
Company wide:
2 in stock
Documents & Guides
Speed Feed Wood Bit, 1-1/4 x 6 inch

Overview

Speed Feed Wood Bit, 1-1/4 x 6 inch

Milwaukee® 1-1/4 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.

Also known as: 045242224852, 48-13-0108, MIL48130108

Features & Benefits

  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions

Specifications

Length: 6 in
Diameter: 1/4 in
Length: 6 in
Diameter: 1/4 in