1600W 240V Outdoor Rated SS Infrared Htr

Item #: 0506138

Cat #: RPH240A

UPC: 686334884518

$ 507.95 EA
Company wide:
0 in stock
Documents & Guides
Electric Infrared Heater, Fostoria, 1600 WTT, 240 V, 6.7 AMP, 1 PH, Stainless Steel Housing, Dimensions- 24 Length X 5-3/8 Width X 4-1/2 Height IN, BTU Rating- 5461, RPH Series

Overview

Electric Infrared Heater, Fostoria, 1600 WTT, 240 V, 6.7 AMP, 1 PH, Stainless Steel Housing, Dimensions- 24 Length X 5-3/8 Width X 4-1/2 Height IN, BTU Rating- 5461, RPH Series
Also known as: 686334884518, RPH240A, TPIRPH240A

Specifications

Wattage: 1600
Volts AC: 240
Color: Stainless
Standards: California Proposition 65
Wattage: 1600
Color: Stainless
Volts AC: 240
Standards: California Proposition 65