MILW 48-25-5143 SWITCHBLADE SELFEED

Item #: 0506121

Cat #: 48-25-5143

UPC: 045242225903

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-25-5143 SELFEED BIT 2

Overview

MIL 48-25-5143 SELFEED BIT 2

The Milwaukee® 2-1/4 in. SwitchBlade™ Selfeed bit drills up to 12% faster and delivers up to 2X longer life. Designed for any trade that demands repetitive cutting of large holes in wood, SwitchBlade™ bits allow you to remove and replace blades rather than resharpen. You get a new bit with every quick, convenient change of the hardened steel blade, and less downtime on the job. An aggressive feed screw design enables the bit to pull through quickly for faster drilling. Built to last and designed to perform, Milwaukee SwitchBlade™ Selfeed bits deliver more holes for the money.

Also known as: 045242225903, 48-25-5143, MIL48255143

Features & Benefits

  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Works on all types of wood

Specifications

No Specifications Available