1
more

SWITCHBLADE™ Replacement Blade 1-3/8" - 3 PK
Item #: 0506116
Cat #: 48-25-5520
UPC: 045242313839
Company wide:
0
in stock
Documents & Guides
SWITCHBLADE™ Replacement Selfeed Bit Blades 1-3/8" - 3 Pack
Overview
SWITCHBLADE™ Replacement Selfeed Bit Blades 1-3/8" - 3 Pack
Designed for heavy duty professional use, the SwitchBlade™ 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.
Also known as: 045242313839, 48-25-5520, MIL48255520
Features & Benefits
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Eliminates downtime and sharpening costs to provide excellent productivity
- Hardened steel construction for a extended bit life by 3x
- Designed for drilling holes in all types of wood for pipe, vents, gas lines, and bulk wire routing
Specifications
| Size: | 1 3/8 in |
| Material: | Steel |
| Size: | 1 3/8 in |
| Material: | Steel |