BIT 7/64 IN THUNDERBOLT TiN

Item #: 0506094

Cat #: 48-89-2204

UPC: 045242187737

$ 4.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-89-2204 BIT 7/64 THUND

Overview

MIL 48-89-2204 BIT 7/64 THUND

Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee® Thunderbolt® titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. Includes two bits.

Also known as: 045242187737, 48-89-2204, MIL48892204

Features & Benefits

  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

No Specifications Available