MILW 48-89-4626 (3) SHOCKWAVE TIN D

Item #: 0506084

Cat #: 48-89-4626

UPC: 045242353279

$ 21.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-89-4626 TIN DB29/64FT

Overview

MIL 48-89-4626 TIN DB29/64FT

Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

Also known as: 045242353279, 48-89-4626, MIL48894626

Features & Benefits

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Gangs: 1
Depth: 1/2 in
Material: Steel