$ 5.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 48-89-4604 TITANIUM SHOCK
Overview
MIL 48-89-4604 TITANIUM SHOCK
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
Also known as: 045242353057, 48-89-4604, MIL48894604
Features & Benefits
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- 135 degree split point for precision start no walking
Specifications
No Specifications Available