Aircraft Length Black Oxide Drill Bits, 12 L x 7/16 Dia., 1 Pack
Item #: 0505999
Cat #: 48-89-2775
UPC: 045242167609
$ 19.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 48-89-2775 BIT 7/16 BLACK
Overview
MIL 48-89-2775 BIT 7/16 BLACK
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
Also known as: 045242167609, 48-89-2775, MIL48892775
Features & Benefits
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
No Specifications Available