
S and D Black Oxide Drill Bits, 6 L x 7/8 Dia., 1 Pack
Item #: 0505985
Cat #: 48-89-2750
UPC: 045242167265
$ 29.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
S and D Black Oxide Drill Bits, 6 L x 7/8 Dia., 1 Pack
Overview
S and D Black Oxide Drill Bits, 6 L x 7/8 Dia., 1 Pack
Milwaukee's Thunderbolt® Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt® twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt® twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in. reduced shank with 3 milled flats which prevent slippage in a jawed chuck. One per package.
Also known as: 045242167265, 48-89-2750, MIL48892750
Features & Benefits
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Versatile: reduced shank diameter for use in 1/2 in. chucks
Specifications
No Specifications Available