$ 22.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 48-20-7364 SDS-PLUS 4CT
Overview
MIL 48-20-7364 SDS-PLUS 4CT
Milwaukee® Torque Lock™ locking tools provide faster setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsite.
Also known as: 045242362530, 48-20-7364, MIL48207364
Features & Benefits
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Centering tip for exact spot drilling
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
Specifications
No Specifications Available