Block Fork - Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0505796

Cat #: MVU14-10FBK

UPC: 054007015871

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, 1000/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007015871, MVU14-10FBK, MMMMVU1410FBK

Specifications

Type: Fork
Material: Vinyl
Type: Fork
Material: Vinyl