3/16 X 6IN WITH 1/4IN HEX 3IN DRILLING DEPTH 2-CUTTER SDS BIT

Item #: 0505780

Cat #: 48-20-7198

UPC: 045242110490

$ 8.87 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-20-7198 3/16 X 6IN WIT

Overview

MIL 48-20-7198 3/16 X 6IN WIT

The Milwaukee® SDS plus bits with 1/4 in. hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS-Plus Tapcon® installation kit (48-20-7497). Tapcon® is a registered trademark of Illinois tool works Inc.

Also known as: 045242110490, 48-20-7198, MIL48207198

Features & Benefits

  • 3/16 in. diameter, 2-cutter head (25 per box)
  • SDS shank with hex shoulder for tap-con screw system
  • Drilling depth 3 in.
  • Overall length 6 in.

Specifications

No Specifications Available