3
more

$ 324.17 EA
Company wide:
0
in stock
Documents & Guides
Curved lid J-Box non-metallic assembly, 8 inch x 8 inch x 4 inch
Overview
Curved lid J-Box non-metallic assembly, 8 inch x 8 inch x 4 inch
Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.
Also known as: 034481141037, E88C24, CARE88C24
Specifications
| Depth: | 4 in |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4 |
| Color: | Gray |
| Width: | 8 in |
| Height: | 8 in |
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4 |
| Width: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 8 in |