5/8 X 4 X 6IN FAST DRILLING 3-FLAT SECURE-GRIP HAMMER-DRILL BIT

Item #: 0505743

Cat #: 48-20-8940

UPC: 045242098866

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-20-8940 5/8 X 4 X 6IN

Overview

MIL 48-20-8940 5/8 X 4 X 6IN

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098866, 48-20-8940, MIL48208940

Specifications

No Specifications Available