MILW 48-20-6982 MAX-LOK™ SDS-PLUS 2

Item #: 0505726

Cat #: 48-20-6982

UPC: 045242282302

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-20-6982 SDS-PLUS EXT

Overview

MIL 48-20-6982 SDS-PLUS EXT

29-1/2 in. SDS-Plus extension to be used with the Max-Lok™ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces; efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer; maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.; easy to use: the connection adapter's sliding sleeves offer twist and lock security.

Also known as: 045242282302, 48-20-6982, MIL48206982

Features & Benefits

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security

Specifications

Material: Aluminum
Material: Aluminum