
Company wide:
0
in stock
Documents & Guides
Wall Mount , Cabinet, Dimension: 48 in x 21.25 in x 24.5 in, Material: Steel, Color: Black
Overview
Wall Mount , Cabinet, Dimension: 48 in x 21.25 in x 24.5 in, Material: Steel, Color: Black
Also known as: GL48WM, GLCGL48WM
Specifications
| Width: | 21 1/4 in |
| Mounting: | Surface |
| Height: | 48 in |
| Material: | Steel |
| Depth: | 24 1/2 in |
| Width: | 21 1/4 in |
| Height: | 48 in |
| Depth: | 24 1/2 in |
| Mounting: | Surface |
| Material: | Steel |