MILW 48-20-5320 SDSMAX TUNNEL 2-1/2

Item #: 0505672

Cat #: 48-20-5320

UPC: 045242315987

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-20-5320 SDSMAX TUNNEL

Overview

MIL 48-20-5320 SDSMAX TUNNEL

Milwaukee’s one piece Carbide tipped tunnel bits are ideal for drilling large holes where the depth of the hole exceeds the practicality of a core bit. These tunnel bits come in diameters ranging from 1-1/2 in. to 3-1/8 in. with overall lengths of 12-1/4 in., 22 in. or 39 in.. the chisel and raker teeth are optimized for faster material pulverization. The SDS-Max shank one piece design maximizes energy transfer while the wide land and substantial core thickness makes these tunnel bits durable even in large hammers. The centering tip reduces bit walking for exact spot drilling. The three wide flutes create true round holes while ejecting debris fast.

Also known as: 045242315987, 48-20-5320, MIL48205320

Specifications

No Specifications Available