MILW 48-62-4063 SDS-MAX CARBIDE BU

Item #: 0505595

Cat #: 48-62-4063

UPC: 045242281817

$ 169.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-62-4063 BUSHING TOOL

Overview

MIL 48-62-4063 BUSHING TOOL

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Carbide provides longer life, removes excess concrete, produces exterior finish, roughens surface before surface coating. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

Also known as: 045242281817, 48-62-4063, MIL48624063

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Carbide tips for longer life
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

No Specifications Available