MILW 48-32-4142 SHOCKWAVE™ INSERT B

Item #: 0505488

Cat #: 48-32-4142

UPC: 045242331215

$ 16.97 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available
MIL 48-32-4142 INSERT BIT

Overview

MIL 48-32-4142 INSERT BIT

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242331215, 48-32-4142, MIL48324142

Features & Benefits

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
  • Up to 30x life

Specifications

No Specifications Available