25V-70V Reflex Horn

Item #: 0505460

Cat #: SPT5A

UPC: 765368360417

Company wide:
0 in stock
Documents & Guides
Reflex Horn Loudspeaker, 25 or 70V AC, 7.5 Watt, 105 dB @ 4 ft, Surface Mount, Diameter: 6", Depth: 4", Weatherproof, Color: Brown.

Overview

Reflex Horn Loudspeaker, 25 or 70V AC, 7.5 Watt, 105 dB @ 4 ft, Surface Mount, Diameter: 6", Depth: 4", Weatherproof, Color: Brown.

The Bogen SPT5A and SP58A are compact, reflex horn-type loudspeakers, designed for one-way or two-way sound and communications systems.Their wide frequency response assures full-range background music reproduction, making these loudspeakers an excellent choice for multi-purpose applications, indoor or outdoor, for use in industrial plants, warehouses, schools, construction sites, transportation terminals, and recreational areas. The SPT5A has a built-in, variable impedance selector switch for matching the speaker power requirements to a 25V or 70V constant-voltage line.The SP58A has an 8-ohm impedance. The loudspeakers measure 6" in diameter and 4" deep. Connections are made through a 12" connecting cable.

Also known as: 765368360417, SPT5A, BOGSPT5A

Specifications

Color: Brown
Mounting: Surface
Color: Brown
Mounting: Surface