Reentrant Horn Loudspeaker, 25 or 70VAC, 121dB @ 4', Brown

Item #: 0505459

Cat #: SPT15A

UPC: 765368360332

Company wide:
0 in stock
Documents & Guides
Reentrant Horn Loudspeaker, 25 or 70V AC, 15 Watt, 121 dB @ 4 ft, Surface Mount, Diameter: 9", Depth: 9-1/4", Weatherproof, Color: Brown.

Overview

Reentrant Horn Loudspeaker, 25 or 70V AC, 15 Watt, 121 dB @ 4 ft, Surface Mount, Diameter: 9", Depth: 9-1/4", Weatherproof, Color: Brown.
Also known as: 765368360332, SPT15A, BOGSPT15A

Specifications

Color: Brown
Mounting: Surface
Type: Speaker
Color: Brown
Type: Speaker
Mounting: Surface