POWER SUPPLY 120VAC / 12VDC

Item #: 0505430

Cat #: PCMPS2

UPC: 765368200232

Company wide:
0 in stock
Documents & Guides
PCMPS2 POWER SUPPLY

Overview

PCMPS2 POWER SUPPLY
Also known as: 765368200232, PCMPS2, BOGPCMPS2

Specifications

Volts AC: 120
Volts DC: 12
Volts AC: 120
Volts DC: 12