Telephone Paging Amplifier

Item #: 0505417

Cat #: TPU35B

UPC: 765368200850

Company wide:
0 in stock
Documents & Guides
Telephone Paging Amplifier, 120V AC, 35 Watt, Surface Mount, Color: Black, 8-3/8" H, 14-3/16" W, 3-5/8" D.

Overview

Telephone Paging Amplifier, 120V AC, 35 Watt, Surface Mount, Color: Black, 8-3/8" H, 14-3/16" W, 3-5/8" D.

They are full-featured, wall-mounted amplifiers that provide inputs for dry-loop, 600-ohm telephone page signal, background music source, and low impedance microphone. Automatic music mute is provided when making a telephone page. Background music mute level during a page is adjustable and the music slowly fades back in after the page is completed. N.O. contact closure music mute control input is provided for use with push-to-talk microphones. An Automatic Level Control system limits the output level of the telephone page channel so that differences in the volume of the paging party's voice will be less noticeable. Bass and treble controls are provided for adjusting the quality of the output signal. An Audio Enhancement feature is also provided. This improves the clarity of the output signal by replacing the higher frequency harmonics that are normally lost through the telephone system. The TPU amplifiers include a built-in night ringer that can be triggered by either a standard telephone (analog) ring signal or an external contact closure. The night ringer mutes the background music, but does not affect pages.

Also known as: 765368200850, TPU35B, BOGTPU35B

Specifications

Mounting: Surface
Color: Black
Type: Amplifier
Mounting: Surface
Type: Amplifier
Color: Black