3/8 X 2 9/16IN SHOCKWAVE IMPACT DUTY MAGNETIC NUT DRIVER SET

Item #: 0505402

Cat #: 49-66-4735

UPC: 045242213979

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3/8 X 2 9/16IN SHOCKWAVE IMPACT DUTY MAGNETIC NUT DRIVER SET

Overview

3/8 X 2 9/16IN SHOCKWAVE IMPACT DUTY MAGNETIC NUT DRIVER SET

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242213979, 49-66-4735, MIL49664735

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

No Specifications Available