7/16 X 1 7/8IN SHOCKWAVE IMPACT DUTY MAGNETIC NUT DRIVER SET
Item #: 0505399
Cat #: 49-66-4706
UPC: 045242213924
$ 6.30 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 49-66-4706 7/16 X 1 7/8IN
Overview
MIL 49-66-4706 7/16 X 1 7/8IN
Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242213924, 49-66-4706, MIL49664706
Features & Benefits
- Proprietary steel and heat treat process for maximum strength and durability
- Strong martensite tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge to allow for fastening in tight spaces
Specifications
No Specifications Available