MILW 48-32-4661 SHOCKWAVE™ INSERT B

Item #: 0505345

Cat #: 48-32-4661

UPC: 045242247219

$ 7.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-32-4661 INSERT BIT PHI

Overview

MIL 48-32-4661 INSERT BIT PHI

Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242247219, 48-32-4661, MIL48324661

Features & Benefits

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

No Specifications Available